Depressed Center Wheels
Most Relevant
Depressed Center Wheels

Depressed center wheels offer rigid bonding for hefty weld removal and other heavy-duty grinding processes. Flexible and depressed center offers enhanced flexibility and a contoured fit, providing a smoother finish. Available in a variety of sizes. Depressed center wheels are designed to handle the most severe right-angle grinding applications from heavy stock removal to rough blending.
| Compare | Image | Abrasive Material | Center Hole Diameter | Diameter | Grade | Grit | Max RPM | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Ceramic Grain | 7/8 in | 4-1/2 in | Extra Coarse | 24 | 13300 rpm | WBB2195085 | $9.60 ea. | ||
![]() | Aluminum Oxide | 7/8 in | 4-1/2 in | Extra Coarse | 36 | 13300 rpm | Ships Same Day WBB2218991 | $1.44 ea.was $2.40 Save $0.96 (40%) | ||
![]() | Zirconia Alumina and Aluminum Oxide | 7/8 in | 4-1/2 in | Extra Coarse | 30 | 13580 rpm | WBB2202910 | $8.70 ea. | ||
![]() | Ceramic Grain | 3/8 in | 4 in | Coarse | 36 | 15300 rpm | WBB2255431 | $3.93 ea. | ||
![]() | Zirconium | 7/8 in | 4-1/2 in | - | - | 13300 rpm | Ships Same Day WBB2233173 | $3.98 ea. | ||
![]() | Aluminum Oxide | 5/8 in | 4-1/2 in | Extra Coarse | 24 | 13300 rpm | Ships Same Day WBB2233395 | $4.79 ea. | ||
![]() | Aluminum Oxide | 7/8 in | 4-1/2 in | Coarse | 46 | 13300 rpm | WBB2233817 | $8.30 ea. | ||
![]() | Ceramic Grain | 5/8 in | 7 in | Extra Coarse | 24 | 8500 rpm | WBB2195165 | $16.75 ea. | ||
![]() | Aluminum Oxide | 5/8 in | 4 in | Extra Coarse | 24 | 15280 rpm | WBB2202282 | $4.87 ea. | ||
![]() | Aluminum Oxide | 5/8-11 in | 4-1/2 in | Extra Coarse | 30 | 13580 rpm | WBB2202846 | $6.40 ea. |
Showing 1-10 of 117 results