3M™ Silver Cut-off Wheel, 4" x 0.125" x 3/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Silver Cut-off Wheels contain 3M's newly engineered precision-shaped grain designed to deliver an unbeatable combination of performance and value. These long lasting wheels deliver fast cutting action on most metals including stainless steel, mild steel, and aerospace alloys.
PRICE
$232.50 Sold in packages of 50 / $4.65 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .125 in |
| Diameter | 4 in |
Product Details
| Max RPM | 19100 rpm |
| Manufacturers Part Number | 87657 |
| Wheel Type | Type 1 |
| Grit | 36 |
| Grade | Coarse |
| Tool Compatibility | Cut-Off Wheel Tools |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |