Masonry Hammers

Jacketed Fiberglass Engineering Hammers
| Compare | Image | Brand | Description | Handle Type | Head Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Stanley | Engineering Hammer | Jacketed Fiberglass | 4 lbs | Ships Same Day WBB321889 | $38.95 |

Mash Hammers

Bon® Brick Hammers

Hickory Wood Engineering Hammers
Related Products
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Head, 12" Length Indestructible Handle Club Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC, enabling usage in areas including demolition, ...
ABC Hammers ABC1BW 1 lb. Non-Sparking Brass Hammer, 10" Wood Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Hickory wood handle: Tennessee grade-A hickory handles are specially tapered, fire finished, with a tough urethane coating applied, providing better durability and UV protection. A textured handle provides a non-slip grip while striking Made in USA
The Estwing 3 lbs. Drilling Hammer with 11" Hickory Wood Handle is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC with polished faces that are beveled to prevent chipping. Engineered for professional contractors, this hammer is perfect for uses such as: Striking cold chisels, concrete chisels, and brick bolsters Driving in stakes and rebar Breaking through concrete floors Features Durability: Built, tested, and approved to Estwing® superior quality and ...
The Estwing® 4 lb. Head, 16" Hickory Sledge Hammer is engineered with a double-injected handle containing over 70% hickory. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use. Hardened up to 50-55 HRC, the hammer head is forged from durable alloy steel for unmatched strength and durability. Common uses for this sledge hammer include: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Excellent Strength & Durability: Built, ...
Engineered for durability and power, the Estwing® 10 lb. Head, 36" Hickory Handle Sledge Hammer is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC. Perfect for uses such as: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Durability: Built, tested, and approved to Estwing® superior quality and specification Hickory Wood made in the USA ANSI and BS 876 Compliant