- Short handle
- 27 to 36 HRc hardness
- Epoxy resin connection guarantees secure shafting
- Resistant fiberglass handle for work in adverse conditions
- Bronze-aluminum head prevents material deformations and does not spark on impact
- Octagonal design decreases the load and balances the force
- New handle design, with shock absorbent guard included
- Head Weight: 4 lb.
- Face diameter: 2"
- Head length: 5-15/16"
- Handle length: 12-5/8"
- Total length: 14-3/8"
Urrea Non-Sparking Sledge Hammer, 4 lb. Head, 12-5/8" Short Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 |
| Head Weight | 4 lbs |
| Diameter | 2 |
| Handle Length | 12-5/8" |
Product Details
| Type | Sledge Hammer |
| Handle Material | Fiberglass |
| Head Material | Bronze-Aluminum |
| Description | Short Fiberglass Handle Non-Sparking Sledge Hammer |
| Manufacturers Part Number | UH68FG |
| Brand | Urrea |