Estwing® Soft Face Sledge Hammer, 4 lb. Head, 16" Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Tempered to 30 HRC after being induction hardened, the Estwing® 4 lb. Soft Face Head 16" Handle Sledge Hammer is engineered to prevent damage to the struck object.
The 16" double-injected fiberglass handle and textured rubber with Estwing® Trademarked "Dimples" create a superior grip and shock absorption, reducing strain on the hands and arms during use. This sledge hammer is used in construction, agriculture, automotive, railroad, overground mining, and the maintenance of cutting tools.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification.
The 16" double-injected fiberglass handle and textured rubber with Estwing® Trademarked "Dimples" create a superior grip and shock absorption, reducing strain on the hands and arms during use. This sledge hammer is used in construction, agriculture, automotive, railroad, overground mining, and the maintenance of cutting tools.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Head Weight | 4 lbs |
| Handle Length | 16 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Fiberglass |
| Head Material | Steel |
| Description | Indestructible Soft Face Sledge Hammer |
| Manufacturers Part Number | ESH/SF-416F |
| Brand | Estwing |