Specialty Hammers

Hand Drilling Hammers
| Compare | Image | Brand | Handle Material | Handle Length | Head Weight | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | True Temper | Hickory | 10 1/2" | 4 lb lbs | 10.5 in | 4.75 in | Ships Same Day WBB393523 | $28.95 | ||
![]() | Williams | Fiberglass | 8-1/2 | 2 lbs | 10-1/4 | 1-13/32 in | WBB3191555 | $28.95 |

Scaling Hammers
Related Products
The TOUGHSTRIKE 6 lb. Sledge Hammer is proudly USA Made with US/Global components. It features a 36" fiberglass handle for increased handle strength, a 6 lb. double face forged steel sledge head for maximum durability, overstrike protection to prevent handle breakage, and a epoxy connection for trusted head retention. Most users prefer this hammer for heavy demolition work and driving spikes/wedges. The TOUGHSTRIKE 6 lb. Sledge Hammer is backed by a 15 warranty.
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design for the world's most durable dead blow hammer. Features: Dead blow function eliminates bounce back when striking hardened surfaces Ergonomic Handle - shaped and thickened for improved comfort and less vibration Lanyard Hole - Safely secure hammer to wrist or stationary object No-Slip Grip - Vulcanized rubber handle for secure grip while striking Soft face helps prevent marring Spark-resistant for safe use near combustible materials - ...
The rubber surface of the Beta 1391 dead-blow hammer provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The also absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer from bouncing back or causing damage to the struck surface, allowing for more controlled and accurate strikes. This coating ensures it does not leave marks or scratches on delicate or finished surfaces. This is particularly beneficial when ...
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...