16oz. Ball Pein Hammer W/ Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Hammer features drop forged, heat treated steel head and fiberglass handle for strength and reliability. Tool boasts contoured, nonslip rubber grip for user comfort.
PRICE
$9.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Weight | 16 oz. lbs |
| Size | 16 oz. |
Product Details
| Type | Ball Pein |
| Handle Material | Fiberglass |
| Material | Steel |
| Manufacturers Part Number | KTI-71716 |
| Brand | K-Tool International |