Specialty Hammers

Hand Drilling Hammers
| Compare | Image | Brand | Handle Material | Handle Length | Head Weight | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | True Temper | Hickory | 10 1/2" | 4 lb lbs | 10.5 in | 4.75 in | Ships Same Day WBB393523 | $28.95 | ||
![]() | Williams | Fiberglass | 8-1/2 | 2 lbs | 10-1/4 | 1-13/32 in | WBB3191555 | $28.95 |

Scaling Hammers
Related Products
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
ABC Hammers ABC14BF 14 lb. Non-Sparking Brass Hammer, 33" Fiberglass Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
Features: Double faced head is hardened and tempered forged for maximum strength and durability All kits include replacement handle, pre-measured bonding mix, mix container and instructions Replacement Handle Service Kits: JHWSHHF-14A, JHWSHHF-16A, JHWSHHF-32A, and JHWSHHF-36
Features : Non-sparking Non-magnetic Corrosion resistant Made in the USA Beryllium-free