Sockets & Bits
Browse Sockets & Bits
Type
Brand
Length
Color
Price
Related Products
Features: Made from S2 modified shock resistant steel for professional performance and durability Proprietary precision CNC machined tips for excellent fit in fastener recess This extra hard diamond coating wears less and grips better than a Titanium coating
Our Milwaukee® Red Helix™ 29PC Cobalt Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The Quad Edge™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a Variable Helix™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various ...
Milwaukee® 48-32-4414 Shockwave™ Insert Bit Torx T20 - 2Pk Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Features: Geometric design provides the shock absorption Proprietary steel and heat treat process for maximum strength and durability ...
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Patented spiral torsion zone absorbs impact and extends bit life.
BOSCH® 38346 Torx® T20H Security Insert Bits, 1"L, 1/4" Shank Bosch 38346 Torx® T20H Security Insert Bits, 1"L, 1/4" Shank.