Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403715

MPN #: 48-32-4414

Milwaukee® 48-32-4414 SHOCKWAVE™ T20 Torx® Insert Bit (2 Pack)

Product Description
Milwaukee® 48-32-4414 Shockwave™ Insert Bit Torx T20 - 2Pk

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$4.47

1
1
Available on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
SizeT20 in
Drive Size1/4 in

Product Details

TypeInsert Bit
Shank TypeHex
Includes(2) SHOCKWAVE™ INSERT BIT TORX T20 - 2PK
MaterialSteel
Package Quantity2
DescriptionFastener Drive Bit
Manufacturers Part Number48-32-4414
Tip TypeTORX
BrandMilwaukee
Bit TypeTORX®