BOSCH® 38346 Torx® T20H Security Insert Bits, 1"L, 1/4" Shank
Bosch 38346 Torx® T20H Security Insert Bits, 1"L, 1/4" Shank.
BOSCH® Torx® T20H Security Insert Bits, 1"L, 1/4"Shank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.78
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Shank Size | 1/4 in |
| Size | T20-TR in |
Product Details
| Type | Insert Bit |
| Material | Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 38346B10 |
| Tip Type | Tamper-Resistant TORX |
| Brand | Bosch |