Bosch Starlock® oscillating multi-tool accessories deliver a three-dimensional fit designed to provide a completely integrated system between multi-tool and accessory. This is a new dimension in torque for oscillating multi-tools. By using a three-dimensional shape instead of a flat interface, Starlock® provides the highest-torque transfer, reduced vibration, and the ability for higher performance applications. These accessories continue to be OIS® compatible and fit existing tools, as well as the next generation of high-performance Starlock® tools. Bosch multi-tool accessories are Swiss ...
K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 1/2W Cable The K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Features: Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping Handle provides ...