Makes clean cuts - no ragged edges. Cuts most non-metal reinforced rubber hoses. Excellent for textile-reinforced hose. Blades close into handle for safety. Cutters are lightweight with nylon handles. Used for smaller ID hose.
Model # :WBB2436502
MPN #: 91153
Small Inside Diameter Hose Cutter - Gates 91153
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Product Type | Hand-Held Hose Cutters & Replacement Blades |
| Description | Small Inside Diameter Hose Cutter |
Related Products
Features and Benefits: Hydraulic Hollow Center Cylinder with 30 tons of force makes kingpin and brake anchor pin removal easy Five special collars and two pins allow this product to work on both straight and tapered kingpins Product design accommodates pins from 7/8" to 2" and up to 11-1/4" in length for many models of trucks and buses Cylinder Force Capability: 30 tons Hand Pump Cubic Inches per Stroke: 0.662
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. Made of high-strength steel This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-5/8" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the ...
Value is at the core of the OTC tool and equipment portfolio. Whether it's a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while increasing technicians productivity and shop profits. Features: This wrench is fully adjustable to fit hydraulic cylinders on vehicles having gland nuts from 1" to 3-3/4" in diameter Also reverses to ...
Quickly and easily de-ice air brake-lines and systems. Release already frozen brakes or pre-treat air brake lines to reduce the risk of jackknifing on the highway. Attach The Brake Releaser® to the emergency side line via its durable glad hand connections for easy install. Compatible with semi-trailers, flatbeds, or any other trailer with an air brake system. Max pressure: 150 PSI; Max low temp.: -40° F (-40° C)
The OTC Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs. The 22 tools in the 6489 Master Kit cover 1992 thru 2002 applications and comes in a molded storage case. The tools are also broken down into three smaller kit configurations: No. 6486 OTC Ford Cam Tool Kit for 2.0L Zetec engines in Contour/ Mystique. Contains tools 6474 and 6475.No. 6487 OTC Ford Cam Tool Kit for 1992 thru current 4.6L, 5.4L, and 6.8L modular V-8 engines. Contains tools 6476, 6477, 6009, 6020, and molded storage case. No. 6488 OTC Ford Cam Tool ...