Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137240

MPN #: OSL005C

Bosch Starlock® Oscillating Multi-Tool Accessory Blade Set, Pack of 5

Product Description
Bosch Starlock® oscillating multi-tool accessories deliver a three-dimensional fit designed to provide a completely integrated system between multi-tool and accessory. This is a new dimension in torque for oscillating multi-tools. By using a three-dimensional shape instead of a flat interface, Starlock® provides the highest-torque transfer, reduced vibration, and the ability for higher performance applications. These accessories continue to be OIS® compatible and fit existing tools, as well as the next generation of high-performance Starlock® tools. Bosch multi-tool accessories are Swiss made for precision accuracy and long life in the most demanding professional applications. Bosch has a heritage of innovation – including the SDS-plus® and SDS-max® shank systems for concrete hammers and the T-Shank professional blade standard interface for jig saws. The Starlock® interface is the new professional standard in oscillating multi-tool systems.

Features:
  • Material - Carbide, Bi-metal, High Carbon Steel
  • Mixed five-blade set for applications in metal, wood and other general-purpose materials; includes a carbide blade for performance in metal
  • Includes OSL114C carbide blade, OSL114JF and OSL114F plunge blades, OSL312F segmented blade and OSL200RS scraping blade
  • Color coded interface and laser etched blade to quickly identify the right blade; Starlock® interface for professional performance, also works with OIS® compatible tools including Bosch, Fein, Milwaukee, Makita, Rigid, others
PRICE
$65.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4, 2, 3-1/2

Product Details

StyleBlade Set
TypeMulti-Tool Accessory Blade Kit
Number of Pieces5
MaterialMetal, Steel
ColorBlack
ApplicationGeneral Purpose
For Use WithOscillating Tools- Bosch, Fein, Milwaukee, Makita, Rigid, Others
BrandBosch