Impact Drivers
Designed for use on construction sites and in industrial facilities, Impact Drivers combine rotational force and hammering action to efficiently drive screws and bolts. Available in a range of torque, voltage, and speed ratings for quick, powerful performance across a variety of building and repair tasks, impact drivers come with a selection of anvil types, including 1/4-inch hex, quick release, and friction ring, that work in conjunction with the hammer to create high-torque impacts when dealing with resistant materials.
Most Relevant

Milwaukee Impact Drivers
| Compare | Image | Kit | Torque | Speed | Anvil Type | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Kit | 250 ft-lbs lb-in | 0-2400 ft/min | Friction Ring | 18 V | Ships Same Day WBB2939915 | $555.00 | ||
![]() | Bare Tool | 133.3 ft-lbs lb-in | 0-2900 ft/min | Quick Release | 18 V | Ships Same Day WBB1403477 | $189.95 | ||
![]() | Bare Tool | 1500 lb-in | 0-1500 / 0-2700 / 0-3600 ft/min | 1/4" Hex | 12 V | Ships Same Day WB320733 | $159.95 | ||
![]() | Bare Tool | 2000 lb-in | - | 1/4" Hex | 18 V | Ships Same Day WBB3222066 | $269.95 | ||
![]() | Kit | 2000 lb-in | 0-3600 ft/min | 1/4" Hex | 18 V | Ships Same Day WB320831 | $375.95 | ||
![]() | Bare Tool | 83.3ft-lbs lb-in | 0-3000 ft/min | Quick Release | 12 V | Ships Same Day WBB243360 | $129.00 |

DeWalt® Impact Drivers

Makita Impact Drivers

Flex Impact Drivers

Ingersoll Rand Impact Drivers

Bosch Impact Drivers