Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168392

MPN #: FXM205-2A

FLEX 1/2" Compact Drill Driver & 1/4" Hex Impact Driver 2 Tool Combo Kit, 2.5Ah Lithium-Ion Battery

Product Description
Power through the day with lightweight, compact tools built to conquer hard-to-reach spaces with the Compact Drill Driver and Compact Impact Driver Combo Kit, which includes the 1/2" 2-Speed Compact Drill Driver and 1/4" Hex Compact Impact Driver, (2) 2.5Ah lithium-ion battery.160w fast charger, bit holder, belt clip, #2 Phillips bits, flex soft bag.

The compact drill is 17 percent more compact than its larger counterpart, FX1151, and ideal for reaching up to work between studs. It's also 22 percent lighter weight than FX1151 for less fatigue when working overhead. This high-power compact cordless electric drill delivers 650 inch-pounds of class-leading torque along with exceptional runtime from the included FLEX 24V lithium 2.5Ah battery. The cordless drill is built tough with a durable 1/2-inch full-metal ratcheting chuck. A built-in LED light illuminates dark work areas.

The compact cordless impact driver is 17 percent lighter weight than its larger counterpart, FX1351, and an ideal tool for electricians, HVAC pros, and driving tech screws for metal framing. It includes two speed modes for more control while fastening screws, and Self-Tapping Screw Mode optimizes this impact screwdriver to avoid over-tightening, breaking, or stripping. This compact impact driver delivers exceptional runtime with the ability to drive up to 350 3-inch screws into 2x4 lumber with the included FLEX 24V 2.5Ah lithium battery. Both power tools deliver the FLEX Advantage of unmatched battery power, runtime, and fast charging. FLEX Limited Lifetime Warranty

Specifications:
  • The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free Brushless Motor: Every FLEX 24V tool is built around an intelligent sensor-free brushless motor designed to eliminate friction and optimized for higher efficiency and power
  • FLEX 24V Cross-Compatibility: Compatible with all FLEX 24V batteries, chargers, and tools
  • Pre-light: Yes
  • After-glow: Yes
  • Variable speed switch: Yes
Features For FX1131-Z:
  • Forward & reverse: Yes
  • Number of speeds: 2
  • No load speed: 0-500/0-1,800 RPM
  • Max. torque: 650 in lbs.
  • Clutch settings: 18+1
  • Chuck capacity: 1/2 in
  • Chuck type: Metal single-sleeve keyless ratcheting
  • Tool Length: 5-7/8 in
  • Tool Width: 3 in
  • Tool Height: 8-3/16 in
  • Tool Weight: 2.5 lb.
Features For FX1331-Z:
  • Process control: Yes
  • Metal gearbox: Yes
  • Electric brake: Yes
  • Soft grip: Yes
  • No load speed: 0-1,300/3,000 RPM
  • Max. impact rate: IPM 0-3800
  • Claimed torque: 1,700 in lbs.
  • Torque setting: 2
  • Chuck type: Hex
  • Collet capacity: 1/4 in
  • Tool Length: 5 in
  • Tool Weight: 2.0 lbs.


PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage24 V
IncludesCompact Drill Driver, Impact Driver, (2) 2.5Ah Batteries, 160W Fast Charger
Description2-Tool Combo Kit
ColorGray
Manufacturers Part NumberFXM205-2A
Number of Tools in Kit2
Number of Tools2
BrandFLEX