Skil® PWRCORE 20 Combo Drill & Impact Driver Kit, Brushless, 20V
|
Questions & Answers (0)
Product Description
Take on drilling, driving, and fastening tasks with power and precision with the Skil® 20V Brushless Drill Driver & Impact Driver Combo Kit. Drive through a variety of surfaces and secure fasteners quickly with the Skil® 20V Brushless 1/2-Inch Drill Driver. This cordless drill's digital brushless motor delivers up to 400 inch-pounds of torque in every drive, and its variable-speed trigger and 17 torque settings plus drill mode provide maximum control for every project. Change bits quickly and easily with its 1/2-inch keyless chuck. Its built-in LED light with pre-light and afterglow provides maximum visibility. The Skil® 20V Brushless 1/4 In. Hex Impact Driver drives through dense woods quickly and accurately, whether you're building a raised garden bed, installing brackets for shelving, or any number of garage projects. The cordless impact driver features a digital brushless motor that delivers up to 1,700 inch-pounds of torque and up to 3,500 IPM to drive through thick surfaces and secure larger bolts. It features two speed settings optimized for precise control or maximum power. Its 1/4-inch hex collet allows quick bit changes while the LED worklight delivers maximum visibility with both pre-light and afterglow. The drill and impact driver combo kit includes the cordless 20V drill driver, cordless 20V 1/4 In. hex impact driver, 20V 2.0Ah battery, 20V charger, a 2-inch double end bit, and 2-inch PH2 bit.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Kit |
| Type | Combo Tool Kit |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Includes | Drill Driver, Impact Driver, Charger, Lithium Battery, Double End PH2 Bit |
| Description | Brushless 20V Drill Driver & Impact Driver Combo Kit |
| Color | Red/Black |
| Manufacturers Part Number | CB8002B-10 |
| Number of Tools in Kit | 2 |
| Number of Tools | 2 |
| Brand | Skil |