Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roll Groovers

Boasting a versatile design that works with a variety of pipe materials, including steel, stainless steel, PVC, and copper tubing, Roll Groovers utilize drive and grooving wheels to rotate pipes while creating a circular groove on one end, enabling the joining of pipes in plumbing applications. They are available with a hydraulic system for easy operation throughout the process or a manual model.
6 Results
Milwaukee® Roll Groovers

Milwaukee® Roll Groovers

CompareImageBrandDescriptionStyleTool MaterialPipe/Tube SizePackage QuantityModel #Price
Milwaukee® M18 FUEL™ RINGER™ Roll Groover For 2" - 6" Sch. 10/40
Milwaukee
Roll Groover
-
-
2" - 6"
1
Ships Same Day
WBB3786620
$5,639.00
Milwaukee® M18 FUEL™ RINGER™ Roll Groover For 1-1/4" - 4" Sch. 40, 6" Sch. 10
Milwaukee
Roll Groover
-
-
1-1/4" - 4"
1
WBB3786629$4,050.00

Ridgid® Roll Groovers

Ridgid® Roll Groovers
Utilizing a cold-forming process to create grooves on the ends of pipes or tubes instead of traditional threads, Ridgid® Roll Groovers prepare pipes to accept couplings specifically designed for high-pressure water or gas lines. They are available in manual models for quick on-site repairs and hydraulic versions suitable for heavy-duty industrial applications, and they are compatible with a range of pipe diameters and schedules.