Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB3086030

MPN #: 67178

RIDGID® RP 351 Battery Kit w/ProPress Jaws, 1/2" to 2", 18V Li-Ion

Product Description
RIDGID RP 351 Battery Kit w/ProPress Jaws, 1/2" to 2", 18V Li-Ion

Includes:
  • 67223 - RP 351 Press Tool Only
  • 56513 - 18V 2.5Ah Advanced Lithium Battery
  • 64383 - 18V Lithium Battery Charger
  • 67338 - RP 350 Carrying Case
  • 76652 - 1/2" Standard Jaw for ProPress
  • 76657 - 3/4" Standard Jaw for ProPress
  • 76662 - 1" Standard Jaw for ProPress
  • 76667 - 1 1/4" Standard Jaw for ProPress
  • 76677 - 2" Standard Jaw for ProPress
  • 76672 - 1 1/2" Standard Jaw for ProPress

Full Lifetime Warranty Against Material Defects and Workmanship.

PRICE
$4,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/5 in
Width3 in
Weight50.6 lbs
Jaw Size1/2"-2" in
Hydraulic Ram Output7,200 Lbs.

Product Details

Battery TypeLithium-Ion
SeriesRP351
Jaws IncludedYes
Head Rotation360°
Voltage18V V
Cycle Time4.5 Seconds sec
Pipe/Tube Capacity1 /2" to 4" Copper, 1 /2" to 4" Carbon Steel*, and 1 /2" to 2" PEX
Manufacturers Part Number67178
Battery Packs/Charger(2) 18V Batteries and Charger
BrandRIDGID

Warranty

WarrantyFull Lifetime Warranty Against Material Defects And Workmanship