Pallet Scales
Pallet scales are specialized weighing systems designed to accurately measure the weight of palletized goods or materials. They feature a sturdy platform or beams that can accommodate all pallet sizes, allowing for easy placement and weighing of goods without the need for manual handling. Pallet scales feature durable construction that can withstand high-capacity loads in warehouses, distribution centers, manufacturing facilities, and freight terminals.
Most Relevant
Pallet Scales - 4 x 4 ft

Weigh palletized loads with our heavy duty 4x4 ft Pallet Scales. The diamond treaded steel deck prevents cargo from slipping, while the anti-corrosive and powder coat finish ensures long lasting durability. These floor pallet scales have a load cell capacity larger than the scale capacity for overload protection. Our pallet weighing scales provide precise measurements. Dimensions vary per model.
| Compare | Image | Brand | Weight Capacity | Readability | Height | Legal for Trade | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | 5000 lbs | 1 lbs | 4-3/16 in | Yes | Blue | Ships Same Day WB412228 | $1,285.00 | ||
![]() | Global Industrial | 10000 lbs | 1 lbs | 4 in | No | Gray | Ships Same Day WB242434 | $1,549.00 | ||
![]() | Global Industrial | 5000 lbs | 1 lbs | 4 in | No | Gray | Ships Same Day WB242433 | $1,599.00 | ||
![]() | Global Industrial | 10000 lbs | 2 lbs | 4-3/16 in | Yes | Blue | Ships Same Day WB412227 | $1,999.00 | ||
![]() | Global Industrial | 10000 lbs | - | 4-5/8 in | - | Blue | WB412229 | $799.00 | ||
![]() | Global Industrial | 10000 lbs | - | 4 in | - | Gray | Ships Same Day WB236466 | $519.00 | ||
![]() | Optima | 5000 lbs | 1 lbs | 4 in | No | Black | Ships Same Day WBB1483736 | $1,279.00 | ||
![]() | Brecknell | 5000 lbs | 1 lbs | 3-1/8 in | Yes | Gray | WB253226S | $2,099.00 | ||
![]() | Optima | 5000 lbs | 1 | 4-1/2 in | Yes | Silver | WBB3202493 | $4,249.00 | ||
![]() | Optima | 10000 lbs | 2 lbs | 4 in | No | Black | Ships Same Day WBB1483737 | $1,425.00 |
Showing 1-10 of 21 results
Pallet Scales - 5 x 5 ft

5x5 ft Pallet Scales accurately weigh palletized items in warehouses, distribution centers, and other industrial settings. These pallet scales are built with a wide steel platform to support varying loads. The user-friendly indicator makes obtaining weight readings easy, and our industrial platform scales ship pre-calibrated with power cords included. Loading ramps are sold separately.
Showing 1-10 of 16 results
Pallet Scales - 3 x 3 ft

3x3 ft Pallet Scales are versatile weighing options for large pallets and containers. These compact pallet scales have large, bright LCD displays for easy reading and include a robust steel build for dependable service. The scale supports a wide range of weights and capacities, making it perfect for a variety of applications. Loading ramps available and sold separately. Dimensions vary per model.
Pallet Scales - 4 x 5 & 4 x 8 ft

4 x 5 & 4 x 8 ft Pallet Scales are an ideal weighing solution for palletized goods. Made with a robust steel platform in several sizes, these industrial pallet scales can support various pallet dimensions. The precise load cells and indicator ensure accurate measurements. With a user-friendly design and built to withstand daily use, these heavy duty pallet scales can handle a range of heavy loads.
Pallet Scales - 2 x 2 ft

2x2 ft Pallet Scales are an accurate, reliable and easy-to-use weighing solution for warehouses and industrial settings. With its sturdy steel platform and precise load cells, these commercial pallet scales ensure accurate weight measurement for efficient inventory management. Our 2x2 ft pallet scales can support a range of capacities. Loading ramps are sold separately. Dimensions vary per model.

Pallet Beam Scales

Pallet Scales - 4 x 6 ft

Pallet Scales - 5 x 7 ft