Optima LED Digital Hanging Scale 200lb x 0.05lb
Write a Review
|
Questions & Answers (0)
Product Description
Optima LED Digital Hanging Scale 200 Lbs. x 0.05 Lbs.
Optima digital hanging scales feature unsurpassed high resolution in both hanging and compression applications. With a measurement accuracy of better than 0.02% full scale capacity, this digital hanging scale's performance is 10 times better than that of standard crane scales. Bright LED display that shows both kg and lb.
Optima digital hanging scales feature unsurpassed high resolution in both hanging and compression applications. With a measurement accuracy of better than 0.02% full scale capacity, this digital hanging scale's performance is 10 times better than that of standard crane scales. Bright LED display that shows both kg and lb.
PRICE
$379.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 2-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 8 lbs |
| Readability | 0.05 lbs |
Product Details
| Type | Hanging Scale |
| Display | LED |
| Color | Silver |
| Power Source | AC/DC with Rechargeable Battery |
| Voltage | 110 - 220 V |
| Material | Steel |
| Description | Crane Scale |
| Battery Life Hours | 70 |
| Manufacturers Part Number | OP-926-200 |
| Legal for Trade | No |
| Brand | Optima |