Optima LCD Digital Crane Scale With Remote 2,000lb x 0.5lb
Write a Review
|
Questions & Answers (0)
Product Description
Optima Scale's OP-924 Series digital crane scale is an economical weighing solution for general purpose weighing. This Crane Scale features an easy-to-read , backlit LCD display that indicates measured values in either pounds (lbs) or kilograms (kg). The OP-924 Series Crane Scale is powered using rechargeable battery pack. The standard remote controller allows users to change units, clear measurements, zero and tare out weight and capture peak weight at a distance of up to 100 feet (30m).
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 19 in |
| Weight Capacity | 2000 lbs |
| Weight | 17 lbs |
| Readability | 0.5 lbs |
Product Details
| Type | Crane Scale |
| Display | LCD |
| Color | Red |
| Power Source | AC/DC with Rechargeable Battery |
| Voltage | 110 - 220 V |
| Material | Cast Iron |
| Description | Crane Scale |
| Battery Life Hours | 120 |
| Manufacturers Part Number | OP-924B-2000 |
| Legal for Trade | No |
| Brand | Optima |