Bench & Plunger Cans
Bench and plunger cans provide a safe and controlled way to clean and degrease tools and parts in industrial settings. Workers can dip, soak, or rinse parts in the cleaning solution to remove grease, oil, or contaminants. They are designed to meet safety and environmental regulations related to the handling and disposal of cleaning solvents and other liquids.Designed for long-term use and cause minimal contamination in the operation of industrial machines. Reliable safety features make it easy to transfer hazardous liquids safely.
Most Relevant
Safety Plunger Cans

Ensure safe and controlled dispensing of flammables with Safety Plunger Cans. Designed for sponging or cleaning purposes, some models feature a large top pan and a plunger for precise action. Choose from corrosion-resistant, high-density polyethylene or durable steel construction. These Safety Plunger Cans include spill-proof caps and can fit different liquid capacities.
| Compare | Image | Capacity | Color | Material | Height | Diameter | Can Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 gal | Red | Steel | 11 in | 7-1/4 in | Plunger Can | WB237868 | $86.77 | ||
![]() | .5 gal | Red | Steel | 8 in | 7-1/4 in | Plunger Can | Ships Same Day WB237867 | $84.95 | ||
![]() | 0.25 gal | Red | Steel | 8 in | 6-1/4 in | Plunger Can | WBB2046542 | $123.18 | ||
![]() | 0.5 gal | Red | Polyethylene | 11 in | 6-1/2 in | Plunger Can | WB237870 | $139.95 | ||
![]() | 0.25 gal | Yellow | Steel | 5-5/8 in | 7-1/4 in | Plunger Can | WBB868043 | $82.62 | ||
![]() | 0.5 gal | Yellow | Steel | 7-3/8 in | 7-1/4 in | Plunger Can | WBB868045 | $82.49 | ||
![]() | 0.25 gal | Red | Steel | 9-3/4 in | 5-1/4 in | Plunger Can | Ships Same Day WB237866 | $85.95 | ||
![]() | .125 gal | Red | Steel | 5-1/4 in | 4-7/8 in | Plunger Can | WBB868041 | $72.72 | ||
![]() | 0.25 gal | Red | Polyethylene | 9-3/4 in | 5-1/4 in | Plunger Can | WB237869 | $122.62 | ||
![]() | 1 gal | Red | Steel | 10-3/4 in | 8 in | Plunger Can | WBB2046557 | $153.61 |
Showing 1-10 of 14 results
Bench And Daub Cans

Clean your small parts using solvents with the help of Bench and Daub Cans. Featuring steel construction, these bench cans include a powder coat finish for corrosion resistance and added durability. Protected rims increase safety, and some models include hinged covers to minimize evaporation loss.
Showing 1-10 of 18 results
Dip Tanks

Dip Tanks provide a practical solution for cleaning and draining smaller parts. These tanks are easily portable, allowing for flexibility with changing production requirements. These industrial Dip Tanks are ideal for use with aqueous and alkaline solutions and include a fusible safety link that disconnects the transformer when exposed to fire.