Tow & Recovery Straps
Straps are designed to control and secure cargo during transportation. Whether on trucks, trailers, or shipping containers, straps play a crucial role in preventing shifting or movement. They are constructed from durable materials such as polyester, nylon, and others, ensuring reliability and longevity. Some straps, such as ratchets, come with tensioning mechanisms to tighten and secure the straps around the load effectively. They are ideal for securing loads on trucks, trailers, shipping containers, and more.
Most Relevant
K-Tool Vehicle Tow Straps

These K-Tool straps are safe and efficient solutions for towing vehicles. Made with heavy-duty materials, these vehicle tow straps feature reinforced stitching that offers reliable strength and long-lasting durability. Tow straps are available in various lengths and with a range of load capacities to meet specific needs.
| Compare | Image | Length | Width | Rated Breaking Strength | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 20 ft | 2 in | - | Nylon | Yellow/Brown | WBB781141 | $28.95 | ||
![]() | 30 ft | 6 in | - | Nylon | White/Green | WBB781145 | $299.95 | ||
![]() | 10 ft | 2 in | - | Nylon | Yellow | WBB781138 | $12.00 | ||
![]() | 30 ft | 3 in | - | Nylon | Yellow/Brown | WBB781143 | $46.95 | ||
![]() | 20 ft | 3 in | - | Nylon | Yellow/Brown | WBB781142 | $41.95 | ||
![]() | 25 ft | 2 in | - | Nylon | Yellow/Red | WBB781140 | $61.95 | ||
![]() | 30 ft | 4 in | - | Nylon | White/Green | WBB781144 | $68.95 | ||
![]() | 15 ft | 2 in | - | Nylon | Yellow/Red | WBB781139 | $16.00 |