Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2235046

MPN #: DTR7520

Buyers Aluminum Tarp System with Mesh Tarp, 7-1/2 Ft. x 20 Ft. - DTR7520

Product Description
Buyers Products Dump Tarp System is a complete, manually operated tarp system for any dump body application. The extruded aluminum cross bars telescope to exact bed width of dumps and trailers up to 102 inch wide. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System comes with a 7-1/2' x 20' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. The Kit Includes Tarp Roller, folding crank, mounting plate, tarp, rope, rope tie-down (4), rubber straps (2), s-hooks.

PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width7-1/2 ft
Weight31.3 lbs

Product Details

Assembly RequiredYes
Tarp TypeMesh
IncludesTarp Roller, Crank, Mounting Plate, Tarp, Rope, Tie-Downs, Straps, S-Hooks
MaterialAluminum/Mesh
DescriptionAluminum Tarp System with Mesh Tarp
ColorBlack
Manufacturers Part NumberDTR7520
For Use WithDumps & Trailers up to 102"
BrandBuyers Products