Take 15% off your entire order!

Offer applied at checkout

3 Flute Solid Carbide Extended Reach Micro Ball Single End Mills

3 Flute Solid Carbide Extended Reach Micro Ball Single End Mills

3 Flute Solid Carbide Micro Ball End Mills are ideal for profiling, slotting and plunging applications. They allow for high performance milling of small features and parts. The ball end tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. The extended neck style enables step down milling paths with higher feed rates. While Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

AlTiN (Aluminum Titanium Nitride) coating is ideal for high temperature cutting operation in many materials such as titanium and nickel alloys, Co-Cr-Mo, stainless steel, alloy steels and cast iron. When exposed to higher temperatures, it forms a hard aluminum oxide layer and, as temperatures increase, the coating insulates the tool and transfers heat into the chips. It is an extremely tough coating that will hold up in heavy and interrupted cuts. AlTiN contains a higher aluminum content than the similar TiAlN coating which makes it much harder and smoother than TiAlN. AlTiN is ideal for smaller depths of cut and excels in high speed and dry machining applications and when machining hardened steel.
close
Sort by

In Stock

  • In Stock
  • Top Rated
  • Products A-Z
  • Products Z-A
  • Price High to Low
  • Price Low to High

View

FREE SHIPPING on these items

In Stock, Quick Ship Items at Global's Low Prices!

Loading Products...

Loading Products...

Select 2 to 4 Items to Compare

  • X

  • X

  • X

  • X

  • X

  • Clear All

    You've selected the maximum number of items (4) to compare.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant