Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Flute Solid Carbide Extended Reach Micro Single End Mills

3 Flute Solid Carbide Extended Reach Micro Single End Mills

3 Flute Solid Carbide Micro End Mills are ideal for profiling, slotting and plunging applications. They allow for high performance milling of small features and parts. The extended neck enables step down milling paths with higher feed rates. While Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

AlTiN (Aluminum Titanium Nitride) coating is ideal for high temperature cutting operation in many materials such as titanium and nickel alloys, Co-Cr-Mo, stainless steel, alloy steels and cast iron. When exposed to higher temperatures, it forms a hard aluminum oxide layer and, as temperatures increase, the coating insulates the tool and transfers heat into the chips. It is an extremely tough coating that will hold up in heavy and interrupted cuts. AlTiN contains a higher aluminum content than the similar TiAlN coating which makes it much harder and smoother than TiAlN. AlTiN is ideal for smaller depths of cut and excels in high speed and dry machining applications and when machining hardened steel.


DIAMETER FRACTIONAL
  • DIAMETER FRACTIONAL
DIAMETER DECIMAL
  • DIAMETER DECIMAL
LENGTH OF CUT
  • LENGTH OF CUT
LENGTH BELOW SHANK
  • LENGTH BELOW SHANK
COATING
  • COATING

Showing 15 of 50 items Show All Items

COMPARE
BRAND DIAMETER FRACTIONAL DIAMETER DECIMAL LENGTH OF CUT LENGTH BELOW SHANK SHANK DIAMETER OVERALL LENGTH COATING CENTER CUTTING COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 50 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.80.55.37, 70.132.60.72:28