x

Take 15% off your entire order!

Offer applied at checkout

Split 3-Ph Fan & Blower Motors

Split 3-Ph Fan & Blower Motors

Capacitor Start General Purpose Motors Are Used For Compressors, Pumps, Conveyors And More.

Capacitor Start General Purpose Motors feature a high start torque for effective operation. Open drip-proof build makes this motor used for continuous duty applications. Rigid base provides stability and motor direction is reversible. Motors operate at 1725 RPM. 40° ambient temperature. 60Hz. Choose from 1 HP, 1-1/2 HP, 2 HP or 3 HP.