- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OWR1016, Direct Replacement For Whirlpool/Sears 208-230 Volts 1100 RPM 1/6 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-3/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/6 HP |
| Number of Speeds | 3 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1100 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 0.9 A |
| Manufacturers Part Number | OWR1016 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |