- Rotom
- Unit Bearing
- 1/125 HP
- 6 Watts
- 1550 RPM
- 115V
- 0.41 Amps
Rotom EC-6W115, Unit Bearing, 1/125 HP, 1550 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Horsepower | 1/12 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Pump Bracket |
| Voltage | 115 V |
| Phase | 1 |
| Description | Circulator Pump |
| Manufacturers Part Number | CP-R1350 |
| Enclosure | Open |
| Rated RPM | 1550 |
| RPM Range | 1725 rpm |
| Brand | Rotom |