x

Take 15% off your entire order!

Offer applied at checkout

Tub Spouts

Tub Spouts

Tub spouts are made of polished chrome or brushed nickel plated metal for durable and long lasting use. Spout types are Diverter or Non-Diverter. A diverter tub spout allows water to flow upward to create the necessary pressure to start a shower. A non-diverter tub spout does not cause the flow of water to be diverted from the bath and is used in pedestal bath tubs or other types of antique baths that do not have or use a shower feature. Spout reach ranges from 5-1/4" to 7". Sizes are 1/2" and 1/2" slip fit.