Emax® 3 in 1 Piston Air Compressor, Generator & Welder, Truck Mounted, 14 HP, 20 Gal. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The new Emax® 3 in 1 Air Compressor with generator and 5000W welder is ran by a 14hp Kohler Command series engine and a 5hp Two stage all cast Iron Pressure Lubed Pump! This unit will provide compressed air, three 120 & 240 Volt power outlets and a DC 190AMP welder, ideal for any job site. Use this 3 in 1 system in commercial and industrial applications on a jobsite or on the go with its solid pneumatic tires. The Tires can be removed to make this unit stationary as well. The Two stage all cast iron pressure lubed pump delivers high CFM output and reliability. The two ASME twin tanks provide 20 gallons of air storage with removable handles, quick disconnects, rubber isolator pads, and liquid filled gauges, plus heavy duty steel belt guard to make this unit ready for any task! It is made up of Cast Iron & Metal.
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 780 lbs |
| Tank Size | 20 gal |
Product Details
| Type | Truck Mount Air Compressor |
| Oil Type | Synthetic |
| Horsepower | 14 HP |
| Oil System | Pressure Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Start Type | Electric |
| Style | Truck Mount |
| Voltage | 120/240 V |
| Material | Metal |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | EGES14020T |
| Fuel Type | Gasoline |
| Pump Type | Two-Stage |
| Brand | EMAX |
Warranty
| Warranty | 1 Year Standard, 5 Year Extended, Lifetime Extended |