Campbell Hausfeld GR3200, Combination Unit, 30 Gallon Compressor, 5000 Watt Generator, 180A Welder
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld GR3200, Combination Unit, 30 Gallon Compressor, 5000 Watt Generator, 180A Welder
The Campbell Hausfeld 3-in-1 air compressor/generator/welder (GR3200) is ideal for jobsites and work trucks. Designed for high output and industrial reliability, its two-stage, cast-iron air compressor fills a 30-gallon air tank and delivers 14 CFM of airflow at 90 PSI to drive a wide variety of air tools. A robust generator provides 5,000 continuous watts of 120V and 240V AC power to operate most electric tools and lights. And a DC welder delivers a maximum 180 amps of power to weld up to 1/2-inch thick steel. Powering it all is a Honda GX-390 engine that's engineered to deliver a long operating life of economical, reliable performance. Built with safety in mind, this air compressor/generator has a control panel that's OSHA compliant certified; the electrical outlets are GFCI protected. A heavy-duty, 14-gauge steel belt guard is securely bolted to the unit, but can be quickly removed to provide access to routine maintenance items. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
The Campbell Hausfeld 3-in-1 air compressor/generator/welder (GR3200) is ideal for jobsites and work trucks. Designed for high output and industrial reliability, its two-stage, cast-iron air compressor fills a 30-gallon air tank and delivers 14 CFM of airflow at 90 PSI to drive a wide variety of air tools. A robust generator provides 5,000 continuous watts of 120V and 240V AC power to operate most electric tools and lights. And a DC welder delivers a maximum 180 amps of power to weld up to 1/2-inch thick steel. Powering it all is a Honda GX-390 engine that's engineered to deliver a long operating life of economical, reliable performance. Built with safety in mind, this air compressor/generator has a control panel that's OSHA compliant certified; the electrical outlets are GFCI protected. A heavy-duty, 14-gauge steel belt guard is securely bolted to the unit, but can be quickly removed to provide access to routine maintenance items. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
PRICE
$7,579.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-4/5 in |
| Width | 30 in |
| Height | 48 in |
| Weight | 591 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Wheels | No |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Batteries Included | No |
| Start Type | Electric |
| Run Time | 0.75 (Rated Load) |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | GR3200 |
| Number of Outlets | 5 |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 14 CFM |
| Low Oil Shutoff | No |
| Brand | Campbell Hausfeld |
| Type | Stationary |
| CFM | 14 CFM |
| Horsepower | 13 HP |
| Color | Black |
| After Cooler | No |
| Style | Truck Mount |
| Surge Watts | 6kW W |
| Fuel Tank Capacity | 1.6 Gallons gal |
| Voltage | 120/240 V |
| Air Filter | No |
| Description | Gas Driven Two Stage Air Compressor w/ 5kW Generator & 180A Welder |
| Fuel Type | Gasoline |
| Outlet Type | (2) 120V 20A GFCI Duplex, (1) 120/240V 30A Twist Lock |
| Rated Watts | 5kW W |
| DC Welding Amps | 50-180 A |
| Noise Output | 92 dBA |
| Engine Horsepower | 13 HP |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ASME, UL, OSHA Compliant |