Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3185894

MPN #: GG-1462USBC

GoGreen Power® 4-Outlet Surge Protector with 2 USB Ports, 15A, 6' Cord

Product Description
Whoever said good things come in small packages must have been talking about the 4-Outlet Surge Protector w/ USB by GoGreen Power®. Designed for peak performance for users on the go, the 4-Outlet Surge Protector w/USB by GoGreen protects your electronics while giving you that much-needed place to park your phone, tablet, or other USB devices for charging.

The GoGreen 4-Outlet Surge Protector w/USB sports a 15 amp, 1875 watt circuit breaker providing 450 joules of simultaneous protection for four standard outlets, two USB-A ports, and one USB-C port at once. The compact design includes an indicator light verifying you have active protection at all times, and industry standard EMI/RFI shielding means you'll never have to wonder about performance or safety.

With a right-angle plug and a six-foot cord, the GoGreen 4-Outlet Surge Protector w/USB puts power and protection right at your fingertips. And with the environmentally-friendly design of all GoGreen products, you can focus on the task at hand knowing your computers, appliances, and other electronic devices are safe and sound.

Standard One Year Manufacturer Warranty: The manufacturer warrants this product to be free from defects in workmanship and materials, under normal residential use and conditions, for a period of one (1) year.

Features:
  • Protects electronics during power outage
  • 4 standard outlets, 2 USB-A ports, 1 USB-C port (3.4A total)
  • 15 amp circuit breaker (1875 watts)
  • EMI/RFI
  • Indicator light confirms operation
  • 6-foot cord
  • Right angle plug
  • Heavy duty structure


PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4
Width2-1/4 in
Height1-1/8 in
Cord Length6 ft
Dimensions10-1/4 x 2-1/4 x 1-1/8 in
Strip Length10-1/4 in

Product Details

TypePower Strip
ColorWhite
Amperage15 A
Receptacle Style5-15R
Voltage Rating125 V
EMI/RF Noise FilterYes
MaterialPlastic
Description4-Outlet Surge Protector with 2 USB Ports
Package Quantity1
Number of Conductors3
Surge ProtectionYes
Manufacturers Part NumberGG-1462USBC
EnclosurePlastic
Number of Outlet Rows1
USB PortYes
Number of Receptacles4
BrandGoGreen Power

Compliance & Certifications

CertificationscUL