Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152656

MPN #: GG-16000USB4

GoGreen Power Wall Tap with Surge Protection & 4 USB Ports, 6 Outlet, 15A, White

Product Description
The GoGreen™ Power® 6 Outlet wall tap is the perfect item for those hard to reach places behind couches, tables, beds and more. It's unique design can quickly turn two outlets into six outlets while keeping the cords off the floor. Each outlet can fit a three pronged, polarized plug securely. The adapter also comes with two 2.4A USB ports for quickly charging mobiles and other electronics without plugging in an additional charging adapter. Look no further than the 6 outlet wall tap adapter for all your home electrical needs. Our power outlet adapter unit is extremely versatile, and can be plugged into any 3-prong duplex outlet. Its heavy duty structure ensures that the wall tap is there with you for the long haul. The wall adapter also comes with surge protection, and can ensure your electronics are protected during power outages. Maximum surge rating is 735 Joules. The white colored wall tap is cUL listed and meets all industry standards. It has a rating of 1875 watts, 125 volts and can be used with polarized plugs. Excellent for use as a charging station, perfect for computers, lights, appliances and more. By purchasing this 6 outlet wall tap, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling.

Features:
  • Converts two outlets into six outlets
  • 4 USB Total 4.2 amps - perfect for mobile charging
  • Mobile docking station
  • Heavy duty structure
  • 735 joules of surge protection
  • Convenient docking shelf
  • 6 Total Wide spaced AC outlets
  • Power Indicator Light
  • Unit Weight (lb.): 0.49
  • Unit Dimensions (in.): 6-5/8 x 3-11/16 x 1
  • Certificate: cETL
  • Reset Switch: No
  • Circuit Breaker: No
  • Voltage: 125
  • Number of Outlets: 6
  • Prop 65: Yes


PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-11/16
Width1 in
Height6-5/8 in
Dimensions3-11/16 x 1 x 6-5/8 in
Strip Length3-11/16 in

Product Details

TypeWall Tap
ColorWhite
Amperage15 A
For Use WithPortable Electronic Devices
Receptacle Style5-15R
Voltage Rating125 V
Mounting LocationWall
MaterialPVC
DescriptionWall Tap with Surge Protection & 4 USB Ports
Package Quantity1
Surge ProtectionYes
Manufacturers Part NumberGG-16000USB4
Number of Outlet Rows6
Power IndicatorYes
USB PortYes
Number of Receptacles6
BrandGoGreen Power

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL