- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Cold Compress For Mobilize Trauma Kit, 4" x 5"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.79
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 1 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Cold Compress |
| Color | White |
| Manufacturers Part Number | 8911-000250-01 |
| Brand | ZOLL |