Relief Pak® Cold n' Hot® SensaFlex® Compress, Circular 10" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
The Relief-Pak® Cold n' Hot® Compress has a comfortable soft fabric that conforms to the curves of your skin. Fabric is gentle on the skin, frost-free, and washable. Put the pack in microwave or chill in freezer. When heated, soothes discomfort from stiff neck, backache, arthritis, sprains and bruises. When chilled, soothes discomfort from injury, sprains and strains, muscle soreness, bruises, swelling and tension headaches. The non-toxic, non-crystallizing gel allows pack to contour and stay pliable when heated or chilled. The pack can be used with standard Velcro hook to hold pack in place. Circular - 10" diameter.
PRICE
$16.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Style | Circular |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Cold n' Hot® SensaFlex® Compress |
| Color | Blue |
| Manufacturers Part Number | 11-1297 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |