Bring lasting fun and durability to any outdoor space with the TF7060 Bag Toss. Crafted from heavy-duty reinforced concrete, this 48" game board is built for high-traffic environments like parks, campuses, and commercial spaces. Customizable with logos or colors, it combines engaging recreation with long-term performance and minimal maintenance-making it a smart, revenue-driving addition to any site. Order 2 boards for a complete set. Bags not included.
Wausau Tile® Concrete Cornhole Bag Toss Game, Brown
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 12 in |
| Weight | 350 lbs |
Product Details
| Type | Cornhole |
| Includes | (4) 1/2" Threaded Inserts |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | TF7060MD25 |
| Brand | Wausau Tile |
Related Products
Leisure Craft™ Tee Divider – built strong for lasting performance. This UV protected divider is constructed from heavy-duty expanded metal and finished with a tough thermoplastic coating that resists fading, chipping, cracking, peeling, warping and rust. Designed to withstand high-traffic use, it provides a clean, durable way to separate practice areas on the driving range or in training facilities. Rounded edges ensure safety, while the low-maintenance finish keeps it looking great season after season. Proudly Made in the USA, the Leisure Craft™ Tee Divider is the perfect blend ...
The Table Tennis Set is your ultimate outdoor entertainment companion. Set it up in the yard or on your deck for non-stop fun under the sun. Equipped with a net, two paddles, and four balls, you've got everything you need to get a game going right away. Features: Perfect for residential or commercial settings Crafted from extruded, high density polyethylene Withstands outdoor environment without swelling, splintering, fading, or warping UV stable, moisture and mildew resistant Includes Table Tennis Table and removable net Includes 2 paddles and 4 balls Concealed bottle opener under table ...
We've combined elevated design, all-weather materials, and innovative construction to create the ultimate all-weather cornhole set. Featuring an elegant, low profile frame, all-weather composite boards, and a patent-pending shock absorption system for superior cornhole gameplay and sound. This cornhole set can be left outside all season. Includes (2) Cornhole Boards, (8) Flyrite™ Bags. Features: Extreme Durability: Seamless, unibody design and construction ensures this modern outdoor dining chair will withstand sun, rain, and snow Superior Comfort: Designed with ergonomic principles ...
Bring timeless entertainment and unmatched durability to your outdoor space with the Getzen Concrete Backgammon Game Table Set. This 36-inch square pedestal table features an integrated backgammon board, offering a classic way to enjoy strategy games with friends and family. The set includes two matching concrete stools for comfortable seating, creating a versatile spot for gaming, dining, or casual conversation. Expertly crafted from reinforced concrete and premium, weather-resistant finishes, this set is built for exceptional strength and longevity. Designed to withstand harsh winters, ...
Four in a Row offers oversized outdoor fun for all your friends and family. It features a giant white all-weather board and two sets of large colored chips in sage green and sky blue. Features: Perfect for residential and commercial settings Crafted from extruded high-density polyethylene Withstands outdoor environment without swelling, splintering, fading or warping UV stable, moisture and mildew resistant Entertainment for both kids and adults Includes 1 game board Includes 42 large pucks (21 of each color) No assembly required