Bring lasting fun and durability to any outdoor space with the TF7060 Bag Toss. Crafted from heavy-duty reinforced concrete, this 48" game board is built for high-traffic environments like parks, campuses, and commercial spaces. Customizable with logos or colors, it combines engaging recreation with long-term performance and minimal maintenance-making it a smart, revenue-driving addition to any site. Order 2 boards for a complete set. Bags not included.
Wausau Tile® Concrete Cornhole Bag Toss Game, Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 12 in |
| Weight | 350 lbs |
Product Details
| Type | Cornhole |
| Includes | (4) 1/2" Threaded Inserts |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | TF7060MD23 |
| Brand | Wausau Tile |
Related Products
The Table Tennis Set is your ultimate outdoor entertainment companion. Set it up in the yard or on your deck for non-stop fun under the sun. Equipped with a net, two paddles, and four balls, you've got everything you need to get a game going right away. Features: Perfect for residential or commercial settings Crafted from extruded, high density polyethylene Withstands outdoor environment without swelling, splintering, fading, or warping UV stable, moisture and mildew resistant Includes Table Tennis Table and removable net Includes 2 paddles and 4 balls Concealed bottle opener under table ...
Get ready for hours of fun with our Signature Slide. Designed for water depths of 0-12 inches, the pool slide provides a great opportunity for uninterrupted play on your pool's tanning ledge or sun shelf. The smooth slide area, slip-resistant steps and rounded edges create a safe space for your children to play while you relax nearby. Features: Designed for up to 12 in | 23 cm of water or on-deck Designed for ages 3+ children only 70 lbs. | 32 kg weight limit In-pool, slide and landing area must be on a tanning ledge of an in-ground swimming pool On-deck, slide and landing area must be ...
We've combined elevated design, all-weather materials, and innovative construction to create the ultimate all-weather cornhole set. Featuring an elegant, low profile frame, all-weather composite boards, and a patent-pending shock absorption system for superior cornhole gameplay and sound. This cornhole set can be left outside all season. Includes (2) Cornhole Boards, (8) Flyrite™ Bags. Features: Extreme Durability: Seamless, unibody design and construction ensures this modern outdoor dining chair will withstand sun, rain, and snow Superior Comfort: Designed with ergonomic principles ...
Elevate any outdoor court with the TF7175 Concrete Basketball Standard. Engineered from solid precast concrete, this heavy-duty, one-piece structure delivers unmatched stability, safety, and long-term durability in high-use environments. Its thoughtfully designed profile keeps play areas clear, while compatibility with multiple backboard and rim options allows for flexible configurations-making it an ideal, low-maintenance solution for parks, schools, and recreation facilities.
Cornhole, Bean Bag Toss, Sack Toss, Bags, or Tailgate Toss. No matter what you call the game, it always makes for a great entertainment option when hanging with family or friends outside. Features: Perfect for residential or commercial settings Crafted from extruded, high density polyethylene Withstands outdoor environment without swelling, splintering, fading or warping UV stable, moisture and mildew resistant Includes 2 cornhole boards Includes 2 sets of 4 bean bags No assembly required