Wausau Tile® Galet Concrete I Bench, 50"L x 50"W x 16"H, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Enhance outdoor spaces with the ZBGL01 Concrete I Bench, a durable and low-maintenance seating solution. Crafted from reinforced precast concrete, this sleek, modern bench is built to withstand heavy use in parks, plazas, campuses, and other high-traffic areas. Its minimalist design complements any environment while providing long-lasting performance, making it an ideal choice for public spaces seeking functional and attractive seating. Galet concrete triangle shaped bench features rounded edges and works great when combined with other Galet products.
PRICE
$2,365.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 50 in |
| Height | 16 in |
| Weight | 2381 lbs |
| Seat Length | 50 in |
| Seat Width | 50 in |
| Seat Height | 16 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Sand |
| Color | Sand |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | ZBGL01A22Y |
| Mounting Style | Surface |
| Collection | Galet |
| Brand | Wausau Tile |