Wausau Tile® Galet Concrete II Bench, 63"L x 63"W x 19-1/2"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Elevate outdoor seating with the ZBGL02 Concrete II Bench, a robust and low-maintenance solution for public spaces. Constructed from reinforced precast concrete, this bench combines durability with a modern, minimalist design that fits parks, plazas, campuses, and high-traffic areas. Its heavy-duty construction ensures long-lasting performance, while its clean lines provide a versatile, attractive option for functional and attractive outdoor seating. Galet concrete triangle shaped bench features rounded edges and works great when combined with other Galet products.
PRICE
$3,029.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 63 in |
| Height | 19-1/2 in |
| Weight | 4121 lbs |
| Seat Length | 63 in |
| Seat Width | 63 in |
| Seat Height | 19-1/2 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | ZBGL02A25Y |
| Mounting Style | Surface |
| Collection | Galet |
| Brand | Wausau Tile |