Wausau Tile® Galet Concrete VI Bench, 72"L x 72"W x 17-1/2"H, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Enhance outdoor spaces with the ZBGL06 Concrete VI Bench, a durable and low-maintenance seating solution. Constructed from reinforced precast concrete, this bench is engineered to withstand heavy use in parks, plazas, campuses, and other high-traffic areas. Its modern, minimalist design provides both functionality and visual appeal, offering a versatile, long-lasting option that elevates comfort and style in any public or commercial outdoor environment. Galet concrete triangle shaped bench features rounded edges and works great when combined with other Galet products.
PRICE
$3,429.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Height | 17-1/2 in |
| Weight | 5377 lbs |
| Seat Length | 72 in |
| Seat Width | 72 in |
| Seat Height | 17-1/2 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Sand |
| Color | Sand |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | ZBGL06A22Y |
| Mounting Style | Surface |
| Collection | Galet |
| Brand | Wausau Tile |