Wausau Tile® Galet Concrete III Bench, 94"L x 52"W x 17"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade outdoor environments with the ZBGL03 Concrete III Bench, a durable and low-maintenance seating solution. Made from reinforced precast concrete, this bench is engineered to withstand heavy use in parks, plazas, campuses, and other high-traffic areas. Its sleek, modern design offers both functionality and aesthetic appeal, providing a versatile, long-lasting option for creating comfortable, attractive, and inviting public spaces. Galet concrete oval shaped bench features rounded edges and works great when combined with other Galet products.
PRICE
$3,429.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 94 in |
| Width | 52 in |
| Height | 17 in |
| Weight | 5058 lbs |
| Seat Length | 94 in |
| Seat Width | 52 in |
| Seat Height | 17 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | ZBGL03A23Y |
| Mounting Style | Surface |
| Collection | Galet |
| Brand | Wausau Tile |