Wausau Tile® Galet Concrete IV Bench, 96"L x 70"W x 17"H, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Enhance public spaces with the ZBGL04 Concrete IV Bench, a sturdy and low-maintenance seating solution. Constructed from reinforced precast concrete, this bench is designed for long-lasting performance in high-traffic areas such as parks, plazas, and campuses. Its contemporary, minimalist design provides both functionality and visual appeal, offering a versatile, durable option to create comfortable and inviting outdoor environments. Galet concrete rectangle shaped bench features rounded edges and works great when combined with other Galet products.
PRICE
$3,429.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 70 in |
| Height | 17 in |
| Weight | 7848 lbs |
| Seat Length | 96 in |
| Seat Width | 70 in |
| Seat Height | 17 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Sand |
| Color | Sand |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | ZBGL04A22Y |
| Mounting Style | Surface |
| Collection | Galet |
| Brand | Wausau Tile |