Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wausau Tile

Model # :WBB3780799

MPN #: WS901A22Y-76

Wausau Tile® Our Town Concrete Bench with Recycled Plastic Slats, 72"L x 24"W x 18"H, Sand/Gray

Product Description
The WS901 Our Town Concrete Bench combines durable precast concrete supports with your choice of recycled plastic lumber or wood slats for a clean, modern aesthetic. Designed for high-traffic outdoor environments, this 6' modular bench integrates seamlessly with other Our Town components to create flexible seating layouts. Ideal for parks, streetscapes, and commercial spaces, it offers long-lasting performance with versatile design appeal.

PRICE
$2,589.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height18 in
Weight2195 lbs
Seat Length72 in
Seat Width24 in
Seat Height18 in

Product Details

TypeFlat Bench
Frame Color FamilySand
ColorGray
MaterialConcrete/Recycled Plastic
Frame MaterialConcrete
Manufacturers Part NumberWS901A22Y-76
Mounting StyleSurface
CollectionOur Town
BrandWausau Tile