- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Incident Notecard, 1/4" x 3", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.99
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Incident Notecard |
| Material | Paper |
| Language(s) | English |
| Package Quantity | 1 |
| Description | Mobilize Trauma Kit Refill Incident Notecard |
| Color | White |
| Legend Style | Text |
| Manufacturers Part Number | 8911-000410-01 |
| Brand | ZOLL |