Wausau Tile® Our Town 90 Degree Concrete Square Corner Bench, 48"L x 48"W x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS909 Our Town 90 Degree Square Bench is a precision-formed corner unit designed to create clean, angular seating layouts in outdoor environments. Constructed from durable precast concrete, this 48" x 48" modular component integrates seamlessly with other Our Town elements to form custom seat walls for parks, plazas, and streetscapes. Built for strength and low maintenance, it delivers long-lasting performance with a bold architectural aesthetic.
PRICE
$1,959.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 18 in |
| Weight | 2550 lbs |
| Seat Length | 48 in |
| Seat Width | 48 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS909A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |