Wausau Tile® Our Town 45 Degree Concrete Curve Corner Bench, 48"L x 24"W x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS905 Our Town Concrete Bench is a 45-degree curved corner unit designed to bring flexibility and flow to modular seating layouts. Crafted from durable precast concrete, it connects seamlessly with other Our Town components to create custom seat walls for parks, plazas, and streetscapes. With a clean architectural profile and multiple finish options, it delivers long-lasting performance in high-traffic outdoor environments.
PRICE
$1,309.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 1480 lbs |
| Seat Length | 48 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS905A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |