Wausau Tile® Our Town Concrete Bench, 24"L x 24"W x 18"H, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
The WS903 Our Town Concrete Bench offers a compact, modular seating solution built for durability and design flexibility. This 24" square precast concrete unit is ideal for creating custom seating layouts in parks, plazas, and streetscapes. Mix and match with other Our Town components to form unique configurations. With multiple finish options and a clean, modern profile, it delivers long-lasting performance in high-traffic outdoor environments.
PRICE
$1,289.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 890 lbs |
| Seat Length | 24 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brick Red |
| Color | Brick Red |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS903A24Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |