Wausau Tile® Our Town Concrete Bench, 72"L x 24"W x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Enhance outdoor spaces with the WS900 Our Town Concrete Bench, a durable and low-maintenance seating solution. Made from reinforced precast concrete, this bench is built to withstand heavy use in parks, plazas, campuses, and other high-traffic environments. Its clean, modern design provides both functionality and aesthetic appeal, making it a versatile, long-lasting option for creating comfortable, attractive, and inviting public spaces.
PRICE
$1,869.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 2350 lbs |
| Seat Length | 72 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS900A23Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |